Skip Content
PEX TUBING,WHITE,1-1/4IN,100FT,100P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEX TUBING,WHITE,1-1/4IN,100FT,100P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10A642
  • Mfr. Model # 10A642
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.6 lbs

Technical Specs

  • Colour White
  • Inside Dia. 1.054
  • Length 100'
  • Item PEX Tubing
  • Min. Bend Radius (In.) 8.25"
  • Outside Dia. 1-0.375"
  • Max. Pressure (PSI) 100
  • Pipe Size 1-1/4"
  • Temp. Range (F) 33 to 180
  • Standards ASTM F876 F877
  • Wall Thickness 0.153"
  • PEX Size 1-1/4"
  • Tube Color White
  • Tube Bend Radius 8-1/4"
  • PEX Shape Coil
  • PEX Type PEX-B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list