Skip Content
PEX TUBING,RED,1/2IN,500FT,100PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEX TUBING,RED,1/2IN,500FT,100PSI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10A660
  • Mfr. Model # 10A660
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.19 lbs

Technical Specs

  • Colour Red
  • Inside Dia. 0.0475
  • Item PEX Tubing
  • Length 500'
  • Min. Bend Radius (In.) 3.75"
  • Outside Dia. 0.625"
  • Max. Pressure (PSI) 100
  • Temp. Range (F) 33 to 180
  • Pipe Size 1/2"
  • PEX Size 1/2"
  • Standards ASTM F876 F877
  • Wall Thickness 0.070"
  • Tube Color Red
  • Tube Bend Radius 3-3/4"
  • PEX Type PEX-B
  • PEX Shape Coil

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List