Skip Content
PEX TEE,BARB,1IN 1IN X1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PEX TEE,BARB,1IN 1IN X1/2IN

ZURN PEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10A571
  • Mfr. Model # 10A571
  • UNSPSC # 31162901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item PEX Tee
  • Temp. Range 33 Degrees to 200 Degrees F
  • Standards ASTM F877, ASTMF2159, CAN CSA B137.5 NSF 1 4 NSF 61
  • Pipe Size 1" x 1" x 1/2"
  • Max. Pressure 80 psi
  • PEX Size 1" x 1" x 1/2"
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Specific Fitting Shape Tee
  • Basic Fitting Shape Tee
  • Fitting Connection Type PEX
  • Basic Fitting Material Metal
  • Tube Fitting Material Polyalloy
  • Pipe Size - Pipe Fitting 1" x 1" x 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list