Skip Content
PEX TEE,BARB,1-1/2 X 1-1/2 X 1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEX TEE,BARB,1-1/2 X 1-1/2 X 1-1/2

ZURN PEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10A529
  • Mfr. Model # 10A529
  • UNSPSC # 31162901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Item PEX Tee
  • Standards ASTM F877, ASTMF1807, CAN CSA B137.5 NSF 1 4 NSF 61
  • Max. Pressure 80 psi
  • Temp. Range 33 Degrees to 200 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • PEX Size 1-1/2"
  • Fitting Connection Type PEX
  • Specific Fitting Shape Tee
  • Basic Fitting Shape Tee
  • Pipe Size - Pipe Fitting 1-1/2"
  • Tube Fitting Material Low Lead Brass
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list