Skip Content
PEX TEE 3/4 X 3/4X 1/2 LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEX TEE 3/4 X 3/4X 1/2 LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLFPEX123-1410
  • Mfr. Model # LFPEX123-1410
  • UNSPSC # 40183100
  • CATALOGUE PAGE # 1812
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Tee
  • Temp. Range -65 Degrees F - 250 Degrees F, -54 Degrees C - 120 Degrees C
  • Standards NSF 14, NSF 61, ASTM F1807, CSA B137.5, UP CODE, ASTM B124, ASTM B249, ASTM B283, ASTM F1807, ASTM B858, ASTM F1807, GB, T 8000-2001
  • Max. Pressure 1200 PSI
  • PEX Size 3/4" x 3/4" - 1/2"
  • Material Brass
  • Basic Fitting Shape Tee
  • Specific Fitting Shape Tee
  • Pipe Size - Pipe Fitting 3/4" x 3/4" x 1/2"
  • Basic Fitting Material Metal
  • Tube Fitting Material Lead Free Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list