Skip Content
PEX TEE 1 X 1 X 1/2 LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEX TEE 1 X 1 X 1/2 LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLFPEX123-1810
  • Mfr. Model # LFPEX123-1810
  • UNSPSC # 40183100
  • CATALOGUE PAGE # 1812
  • Shipping Weight 0.88 lbs

Technical Specs

  • Item Tee
  • Temp. Range -65 Degrees F - 250 Degrees F
  • Standards ASTM B 1807, cNSF-pw
  • Max. Pressure 1,200 PSI
  • PEX Size 1"
  • Specific Fitting Shape Tee
  • Basic Fitting Shape Tee
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1" x 1" x 1/2"
  • Tube Fitting Material Lead Free Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list