PEX TEE 1/2 X 3/4 LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PEX TEE 1/2 X 3/4 LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLFPEX123-1014
  • Mfr. Model # LFPEX123-1014
  • UNSPSC # 40183100
  • CATALOGUE PAGE # 1812
  • Shipping Weight 0.07 lbs

Technical Specs

  • Standards ASTM B 1807, cNSF-pw
  • Item Tee
  • Temp. Range -65 Degrees F - 250 Degrees F
  • Max. Pressure 1,200 PSI
  • PEX Size 1/2"
  • Basic Fitting Shape Tee
  • Tube Fitting Material Lead Free Brass
  • Pipe Size - Pipe Fitting 1/2" x 1/2" x 3/4"
  • Basic Fitting Material Metal
  • Specific Fitting Shape Tee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list