Skip Content
PEX PLUG,TEST,3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PEX PLUG,TEST,3/4IN

ZURN PEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10A578
  • Mfr. Model # 10A578
  • UNSPSC # 31162901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Temp. Range 33 Degrees to 200 Degrees F
  • Item PEX Plug
  • Standards ASTM F877, ASTMF2159, CAN CSA B137.5 NSF 1 4 NSF 61
  • PEX Size 3/4"
  • Max. Pressure 80 psi
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Specific Fitting Shape Plug
  • Fitting Connection Type PEX
  • Pipe Size - Pipe Fitting 3/4"
  • Basic Fitting Shape Plug
  • Tube Fitting Material Polyalloy
  • Basic Fitting Material Metal
  • Tube Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list