Skip Content
PEX ELBOW,BARB FEMALE SWIVEL,1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEX ELBOW,BARB FEMALE SWIVEL,1/2IN

ZURN PEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10A539
  • Mfr. Model # 10A539
  • UNSPSC # 31162901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Standards ASTM F877, ASTMF1807, CAN CSA B137.5 NSF 1 4 NSF 61
  • Item PEX Elbow
  • Max. Pressure 80 psi
  • Pipe Size 1/2"
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • PEX Size 1/2"
  • Temp. Range 33 Degrees to 200 Degrees F
  • Specific Fitting Shape Elbow
  • Basic Fitting Shape Elbow
  • Fitting Connection Type PEX x Female Swivel
  • Basic Fitting Material Metal
  • Tube Fitting Material Low Lead Brass
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List