Skip Content
PEX ELBOW,BARB,1IN X 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PEX ELBOW,BARB,1IN X 1IN

ZURN PEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10A554
  • Mfr. Model # 10A554
  • UNSPSC # 31162901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item PEX Elbow
  • Temp. Range 33 Degrees to 200 Degrees F
  • Standards ASTM F877, ASTMF2159, CAN CSA B137.5 NSF 1 4 NSF 61
  • Max. Pressure 80 psi
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • PEX Size 1"
  • Specific Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 1" x 1"
  • Basic Fitting Material Metal
  • Fitting Connection Type PEX
  • Tube Fitting Material Polyalloy
  • Basic Fitting Shape Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list