Skip Content
PEX ELBOW,BARB,1/2IN X 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEX ELBOW,BARB,1/2IN X 1/2IN

ZURN PEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10A549
  • Mfr. Model # 10A549
  • UNSPSC # 31162901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item PEX Elbow
  • Temp. Range 33 Degrees to 200 Degrees F
  • Standards ASTM F877, ASTMF2159, CAN CSA B137.5 NSF 1 4 NSF 61
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • PEX Size 1/2"
  • Max. Pressure 80 psi
  • Basic Fitting Material Metal
  • Specific Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 1/2" x 1/2"
  • Fitting Connection Type PEX
  • Basic Fitting Shape Elbow
  • Tube Fitting Material Polyalloy
  • Tube Size 1/2" x 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list