PEX ELBOW 1/2X1/2 M SWEAT LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PEX ELBOW 1/2X1/2 M SWEAT LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLFPEX139SW1014
  • Mfr. Model # LFPEX139SW1014
  • UNSPSC # 40183100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Temp. Range -65 Degrees F - 250 Degrees F
  • Item Elbow
  • Standards ASTM B 1807, cNSF-pw
  • Max. Pressure 1,200 PSI
  • PEX Size 1/2"
  • Basic Fitting Material Metal
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape Elbow
  • Tube Fitting Material Lead Free Brass
  • Pipe Size - Pipe Fitting 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list