Skip Content
PEX ELBOW 1/2 X 1/2 MPT LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEX ELBOW 1/2 X 1/2 MPT LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLFPEX139-10D
  • Mfr. Model # LFPEX139-10D
  • UNSPSC # 40183100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Elbow
  • Temp. Range -65 Degrees F - 250 Degrees F
  • Standards ASTM B 1807, cNSF-pw
  • Max. Pressure 1,200 PSI
  • PEX Size 1/2"
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Tube Fitting Material Lead Free Brass
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list