PEX ELBOW 1/2 X 1/2 LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PEX ELBOW 1/2 X 1/2 LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLFPEX99HB10
  • Mfr. Model # LFPEX99HB10
  • UNSPSC # 40183100
  • CATALOGUE PAGE # 1812
  • Shipping Weight 0.09 lbs

Technical Specs

  • Max. Pressure 1200 PSI
  • Item Elbow
  • Temp. Range -65 Degrees F - 250 Degrees F, -54 Degrees C - 120 Degrees C
  • PEX Size 1/2"
  • Standards ASME A112.18.1, CSA N125.1 and CSA B125.3, NSF, ANSI 372, NSF 14, NSF 61, ASTM F1807, CSA B137.5, UP CODE, ASTM B124, ASTM B249, ASTM B283, ASTM F1807, ASTM B858, ASTM F1807, GB, T 8000-2001
  • Material Brass
  • Specific Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 1/2"
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Tube Fitting Material Lead Free Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list