Skip Content
PEX DROP EAR ELBOW 3/4 X 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PEX DROP EAR ELBOW 3/4 X 3/4

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPEX-S139F14E
  • Mfr. Model # PEX-S139F14E
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

PEX to female pipe 90-degree flanged elbow. Pex size 3/4 in. x 3/4 in.

Technical Specs

  • PEX Size 3/4 x 3/4
  • Item PEX to Female Pipe 90 Degrees Flanged Elbow
  • Pipe Size - Pipe Fitting 3/4" x 3/4"
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape 90 Degrees Female Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list