Skip Content
PEX CRIMP TOOL,1IN,FOR 10A575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEX CRIMP TOOL,1IN,FOR 10A575

ZURN PEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10A620
  • Mfr. Model # 10A620
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.77 lbs

Technical Specs

  • For Use With Mfr. No. QCR5X
  • Includes Crimp Gauge
  • Size 1"
  • Type Crimp
  • Compliance ASTM F877 ASTM F1807
  • Item PEX Tool

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list