Skip Content
PEX COUPLING,BARB,1IN X 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PEX COUPLING,BARB,1IN X 1IN

ZURN PEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10A560
  • Mfr. Model # 10A560
  • UNSPSC # 31162901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item PEX Coupling
  • Temp. Range 33 Degrees to 200 Degrees F
  • Pipe Size 1" x 1"
  • Standards ASTM F877, ASTMF2159, CAN CSA B137.5 NSF 1 4 NSF 61
  • PEX Size 1"
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 80 psi
  • Specific Fitting Shape Coupling
  • Fitting Connection Type PEX
  • Basic Fitting Shape Coupling
  • Tube Fitting Material Polyalloy
  • Pipe Size - Pipe Fitting 1" x 1"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List