PEX COUPLING 1 X 1 LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PEX COUPLING 1 X 1 LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLFPEX129-18
  • Mfr. Model # LFPEX129-18
  • UNSPSC # 40183100
  • CATALOGUE PAGE # 1812
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Coupling
  • Temp. Range -65 Degrees F - 250 Degrees F
  • Standards ASTM B 1807, cNSF-pw
  • Max. Pressure 1,200 PSI
  • PEX Size 1 x 1
  • Basic Fitting Shape Coupling
  • Specific Fitting Shape Coupling
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1" x 1"
  • Tube Fitting Material Lead Free Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list