Skip Content
PEX CLAMP RING,RATCHET,3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PEX CLAMP RING,RATCHET,3/4IN

ZURN PEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10A501
  • Mfr. Model # 10A501
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Max. Pressure 80 psi
  • Item PEX Clamp Ring
  • Temp. Range 33 Degrees to 200 Degrees F
  • Standards ASTM F877, CAN CSA B137.5 NSF 1 4
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • PEX Size 3/4"
  • Specific Fitting Shape Clamp
  • Basic Fitting Shape Clamp Ring
  • Fitting Connection Type Clamp
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3/4"
  • Tube Fitting Material Stainless Steel
  • Tube Size 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list