Skip Content
PEX CLAMP RING,RATCHET,1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PEX CLAMP RING,RATCHET,1/2IN

ZURN PEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10A499
  • Mfr. Model # 10A499
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Temp. Range 33 Degrees to 200 Degrees F
  • Item PEX Clamp Ring
  • Standards ASTM F877, CAN CSA B137.5 NSF 1 4
  • Max. Pressure 80 psi
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • PEX Size 1/2"
  • Fitting Connection Type Clamp
  • Specific Fitting Shape Clamp
  • Basic Fitting Material Metal
  • Tube Fitting Material Stainless Steel
  • Pipe Size - Pipe Fitting 1/2"
  • Basic Fitting Shape Clamp Ring
  • Tube Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list