Skip Content
PEX CLAMP RING,CRIMP,1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEX CLAMP RING,CRIMP,1-1/4IN

ZURN PEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10A503
  • Mfr. Model # 10A503
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item PEX Clamp Ring
  • Temp. Range 33 Degrees to 200 Degrees F
  • Standards ASTM F877, ASTMF1807, CAN CSA B137.5 NSF 1 4
  • PEX Size 1-1/4"
  • Max. Pressure 80 psi
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Basic Fitting Material Metal
  • Specific Fitting Shape Clamp
  • Basic Fitting Shape Clamp Ring
  • Pipe Size - Pipe Fitting 1-1/4"
  • Fitting Connection Type Clamp
  • Tube Fitting Material Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list