PEX CAP,QICKPORT,1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PEX CAP,QICKPORT,1/2IN

ZURN PEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10A548
  • Mfr. Model # 10A548
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item PEX Cap
  • Standards ASTM F877, ASTMF2159, CAN CSA B137.5 NSF 1 4 NSF 61
  • Max. Pressure 80 psi
  • Temp. Range 33 Degrees to 200 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • PEX Size 1/2"
  • Basic Fitting Shape Cap
  • Specific Fitting Shape Cap
  • Fitting Connection Type PEX Qickport
  • Basic Fitting Material Metal
  • Tube Fitting Material Polyalloy
  • Pipe Size - Pipe Fitting 1/2"
  • Tube Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list