Skip Content
PEX BALL VALVE 3/4 X 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEX BALL VALVE 3/4 X 3/4

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARBVPEX2129-14
  • Mfr. Model # BVPEX2129-14
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.21 lbs

Product Details

Forged brass PEX water ball valve. Double Viton(R) O-ring blow-out proof stem design. 400 WOG.

Technical Specs

  • Item PEX Water Ball Valves
  • Body Material Forged Brass
  • Stem Type O Ring Blowout Proof
  • Max. Pressure 400 PSI WOG
  • Connection Type PEX to PEX

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list