Skip Content
PEX ADAPTER,SWEAT X BARB ,1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEX ADAPTER,SWEAT X BARB ,1-1/4IN

ZURN PEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10A507
  • Mfr. Model # 10A507
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Standards ASTM F877, ASTMF1807, CAN CSA B137.5 NSF 1 4 NSF 61
  • Temp. Range 33 Degrees to 200 Degrees F
  • Item PEX Adapter
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 80 psi
  • PEX Size 1-1/4"
  • Specific Fitting Shape Adapter
  • Fitting Connection Type PEX x Sweat
  • Basic Fitting Shape Adapter
  • Basic Fitting Material Metal
  • Tube Fitting Material Low Lead Brass
  • Pipe Size - Pipe Fitting 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list