Skip Content
PEX ADAPTER,BARB FEMALE NONSWIVEL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEX ADAPTER,BARB FEMALE NONSWIVEL,

ZURN PEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10A586
  • Mfr. Model # 10A586
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item PEX Adapter
  • Standards ASTM F877, ASTMF1807, CAN CSA B137.5 NSF 1 4 NSF 61
  • Temp. Range 33 Degrees to 200 Degrees F
  • Max. Pressure 80 psi
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • PEX Size 1"
  • Basic Fitting Shape Adapter
  • Basic Fitting Material Metal
  • Specific Fitting Shape Adapter
  • Fitting Connection Type PEX x FNPT Nonswivel
  • Pipe Size - Pipe Fitting 1"
  • Tube Fitting Material Low Lead Brass
  • Tube Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list