Skip Content
PEX ADAPTER 3/8 X 1/2 MPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEX ADAPTER 3/8 X 1/2 MPT

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF-PEX125-8D
  • Mfr. Model # LF-PEX125-8D
  • UNSPSC # 40183100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.21 lbs

Technical Specs

  • Item PEX Adapter
  • Temp. Range -65 Degrees F - 250 Degrees F
  • Pipe Size 1/2" NPT
  • Standards ASTM B 1807, cNSF(R)-pw us
  • Body Material Lead Free Brass
  • Max. Pressure 1,200 PSI
  • PEX Size 3/8"
  • Fittings Sub-Category Adapters
  • Basic Fitting Shape Adapter
  • Specific Fitting Shape Adapter
  • Tube Fitting Material Lead Free Brass
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List