Skip Content
PEX ADAPTER 3/4 X 1 MPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEX ADAPTER 3/4 X 1 MPT

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPEX125-14H
  • Mfr. Model # PEX125-14H
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

PEX to male pipe adapter. 3/4 in. x 1 in.

Technical Specs

  • Item PEX to Male Pipe Adapter
  • PEX Size 3/4
  • Specific Fitting Shape Adapter
  • Pipe Size - Pipe Fitting 1"
  • Basic Fitting Shape Adapter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list