Skip Content
PEX ADAPTER 1 X 1 MPT LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEX ADAPTER 1 X 1 MPT LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLFPEX125-18H
  • Mfr. Model # LFPEX125-18H
  • UNSPSC # 40183100
  • CATALOGUE PAGE # 1812
  • Shipping Weight 0.11 lbs

Technical Specs

  • Temp. Range -65 Degrees F - 250 Degrees F
  • Item Adapter
  • Standards ASTM B 1807, cNSF-pw
  • Max. Pressure 1,200 PSI
  • PEX Size 1
  • Basic Fitting Material Metal
  • Specific Fitting Shape Adapter
  • Basic Fitting Shape Adapter
  • Pipe Size - Pipe Fitting 1"
  • Tube Fitting Material Lead Free Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list