Skip Content
PEX ADAPTER 1/2 X 1/2MPT LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEX ADAPTER 1/2 X 1/2MPT LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLFPEX125-10D
  • Mfr. Model # LFPEX125-10D
  • UNSPSC # 40183100
  • CATALOGUE PAGE # 1812
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Pipe
  • Temp. Range -65 Degrees F - 250 Degrees F, -54 Degrees C - 120 Degrees C
  • Standards NSF 14, NSF 61, ASTM F1807, CSA B137.5, UP CODE, ASTM B124, ASTM B249, ASTM B283, ASTM F1807, ASTM B858, ASTM F1807, GB, T 8000-2001
  • PEX Size 1/2"
  • Max. Pressure 1200 PSI
  • Material Brass
  • Specific Fitting Shape Adapter
  • Pipe Size - Pipe Fitting 1/2"
  • Tube Fitting Material Lead Free Brass
  • Basic Fitting Shape Adapter
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list