Skip Content
PEX ADAPT 1/2X1/2M SWEAT LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEX ADAPT 1/2X1/2M SWEAT LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLFPEX125SW10
  • Mfr. Model # LFPEX125SW10
  • UNSPSC # 40183100
  • CATALOGUE PAGE # 1812
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Adapter
  • Temp. Range -65 Degrees F - 250 Degrees F
  • Pipe Size 1/2"
  • Max. Pressure 1,200 PSI
  • PEX Size 1/2
  • Standards ASTM B 1807, cNSF-pw
  • Copper Tube Size 1/2" Type K
  • Basic Fitting Shape Adapter
  • Pipe Size - Pipe Fitting 1/2"
  • Basic Fitting Material Metal
  • Specific Fitting Shape Adapter
  • Tube Fitting Material Lead Free Brass

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List