Skip Content
PEX ADAPT 1/2X1/2 F SWEAT W/NUT LF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEX ADAPT 1/2X1/2 F SWEAT W/NUT LF

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLFPEX126SPN10D
  • Mfr. Model # LFPEX126SPN10D
  • UNSPSC # 40183100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Standards ASTM B 1807, cNSF-pw
  • Item Adapter
  • Temp. Range -65 Degrees F - 250 Degrees F
  • Max. Pressure 1,200 PSI
  • PEX Size 1/2"
  • Basic Fitting Material Metal
  • Basic Fitting Shape Adapter
  • Specific Fitting Shape Adapter
  • Pipe Size - Pipe Fitting 1/2"
  • Tube Fitting Material Lead Free Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list