Skip Content
PEX ADAP 1 X 1 FEM SWEAT LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEX ADAP 1 X 1 FEM SWEAT LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLFPEX126SW18
  • Mfr. Model # LFPEX126SW18
  • UNSPSC # 40183100
  • CATALOGUE PAGE # 1812
  • Shipping Weight 0.1 lbs

Technical Specs

  • Copper Tube Size 1" Type K
  • Item Adapter
  • PEX Size 1
  • Standards ASTM B 1807, cNSF-pw
  • Max. Pressure 1,200 PSI
  • Temp. Range -65 Degrees F - 250 Degrees F
  • Specific Fitting Shape Adapter
  • Pipe Size - Pipe Fitting 1"
  • Tube Fitting Material Lead Free Brass
  • Basic Fitting Shape Adapter
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List