Skip Content
PETROCHIEF IMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PETROCHIEF IMPACT

JOMAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JMCPC830L-PAD
  • Mfr. Model # PC830L-PAD
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Technical Specs

  • Colour Red
  • Finish Double-Dipped
  • Length 10.53"
  • Application Handling Petroleum Products
  • Material Pvc/Nbr
  • Cuff Safety
  • Size Large
  • Special Features Unparalleled Flexibility in Cold Conditions, Pre-Flexed Fingers
  • Thickness 7 Mil
  • Resists Oils, Acids, Greases, Alcohols, Abrasion
  • Lining Jersey
  • Item Liquid Resistant Gloves
  • Glove Length 10-1/2"
  • Glove Size Large
  • Glove Color Family Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list