Skip Content
PETRI DISH,NON-TREATED,PK 960 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PETRI DISH,NON-TREATED,PK 960

CELLTREAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38C784
  • Mfr. Model # 38C784
  • UNSPSC # 41122101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.4 lbs

Technical Specs

  • Item Petri Dish, Non-Treated
  • Dimensions 35 x 10mm
  • Includes Gripping Area
  • Material Polystyrene
  • Number of Wells 0
  • Working Volume Per Well 5mL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list