Skip Content
PET WASTE BAG,DARK GREEN,13 IN. L,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PET WASTE BAG,DARK GREEN,13 IN. L,P

DOGIPOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8ZCE8
  • Mfr. Model # 8ZCE8
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.7 lbs

Technical Specs

  • Item Pet Waste Bag
  • Colour Dark Green
  • Material Polyethylene
  • Width 8"
  • Thickness 0.7 mil
  • Package Configuration Flat Pack
  • Bags per Roll/Pack 200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list