Skip Content
PET WASTE BAG,BROWN,13 IN. L,PK 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PET WASTE BAG,BROWN,13 IN. L,PK 20

DOGIPOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8NKC5
  • Mfr. Model # 8NKC5
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.25 lbs

Technical Specs

  • Colour Brown
  • Width 8"
  • Material Polyethylene
  • Package Configuration Coreless Roll
  • Item Pet Waste Bag
  • Thickness 0.7 mil
  • Bags per Roll/Pack 200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list