PERSONAL VALVE LO KIT (W/PADLOCKS) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PERSONAL VALVE LO KIT (W/PADLOCKS)

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY105959
  • Mfr. Model # 105959
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2248
  • Shipping Weight 7.95 lbs

Product Details

Personal valve lockout kit (with steel padlocks). Provides lockouts for use on most circuit breakers, electrical plugs and disconnect switches.

Technical Specs

  • Includes (1) All Purpose Cable Lockout (50943), (1) 1" - 6-1/2" Adjustable Gate Valve Lockout (64057), (1) 1" - 2-1/2" Gate Valve Lockout (65560), (1) 1/2" - 2-1/2" Small Ball Valve Lockouts (BS07A), (1) All Purpose Cable Lockout (50943), (3) 1" Group Lockout Hasps (65375), (3) Heavy-Duty Lockout Tags (65520) w/ Nylon Cable Ties, (1) Medium Lockout Toolbox (105906), (3) Keyed-Alike Steel Padlocks
  • Item Personal Valve Lockout Kit (w/Keyed Alike Steel Padlocks)
  • Colour Black/Red
  • Keyed Alike
  • Case Style Tool Box
  • Number of Components 13
  • Number of Padlocks Included 3
  • Included Padlock Body Material Steel
  • Lockout Application Valve Lockout
  • Filled/Unfilled Filled
  • Standards OSHA 1910.147
  • Portable Yes
  • Case Material Polypropylene
  • Language English
  • Case Height 16-3/16"
  • Case Width 7-13/16"
  • Case Depth 7-5/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list