Skip Content
PERSONAL NOISE DOSIMETER,70-130DB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PERSONAL NOISE DOSIMETER,70-130DB

ETYMOTIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG25D208
  • Mfr. Model # 25D208
  • UNSPSC # 26141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Accuracy +/-2.5dB
  • Includes 3 AAAA Batteries, Intepretation Chart, Windscreen, Users Guide
  • Battery Type AAAA
  • Item Personal Noise Dosimeter
  • Operating Temp. Range -10 Degrees C to 45 Degrees C (14 Degrees F to 113 Degrees F)
  • Display Green, Yellow, Red LEDs
  • Response Time Slow
  • Calibration Certificate Factory Calibrated
  • Standards ANSI S1.25-1991
  • Records Up To 16 Hours Run Length
  • dB Range 70 to 130 dB SPL
  • Frequency Range 100 Hz to 15 KHz
  • Microphone Size Integral
  • Microphone Type Electret
  • Threshold Level 75 dB SPL
  • Frequency Weighting A
  • Criteria Levels 85 dB SPL, 3dB Exchange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list