PERSONAL FLOATATION DEVICE,STROBE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PERSONAL FLOATATION DEVICE,STROBE L

FULTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9CEX0
  • Mfr. Model # 9CEX0
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Personal Floatation Device Strobe Light
  • Battery Size D
  • Flashes per Minute Approximately 60
  • Lamp Type Xenon
  • Lens Colour Clear
  • Battery Life Approximately 16 hr.
  • Standards USCG Approval #161.012/11/0, SOLAS#74/83 and #161.112/17/0
  • Body Colour Red
  • National Stock No. 6230-00-255-0166

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list