Skip Content
PERMIT TBRL,6-1/4 X 3,PK250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PERMIT TBRL,6-1/4 X 3,PK250

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTAR724
  • Mfr. Model # TAR724
  • UNSPSC # 55121511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.13 lbs

Technical Specs

  • Material 10-mil PF-Cardstock
  • Item Tags By-The-Roll
  • Height 6-1/4"
  • Width 3"
  • Hole Size 3/8"
  • Legend Hot Work Permit
  • Legend/Background Color Black on Yellow
  • Grommet No
  • Reverse Side Legend Hot Work Permit - Do Not Remove This Tag! To Do So Without Authority Will Mean Disciplinary Action! It Is Here For A Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list