PERMASLEVE HEAT SHRINK 100/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PERMASLEVE HEAT SHRINK 100/RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPSPT250-175WT
  • Mfr. Model # PSPT-250-175-WT
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Labels per Roll 100
  • Colour White
  • For Use With Mfr. No. TLS2200
  • Height 7/16"
  • Item Wire Marker Sleeves
  • Material Polyolefin
  • Width 1-49/64"
  • Legend Blank
  • Standards ASTM D 2671: ASTM E 162: ASTM E 662: ASTM G 155: MIL-STD-202: SAE-AMS-DTL-23053: SAE-AS-81531: UL Recognized
  • Min. Wire Size 0.094"
  • Shrink Ratio 3:1
  • Max. Wire Size 0.215"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list