Skip Content
PERMASLEEVE WIRE MARKER WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PERMASLEEVE WIRE MARKER WHITE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYBM71C187-342
  • Mfr. Model # BM71C187-342
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Colour White
  • Material Polyolefin
  • For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300
  • Item Cartridge Label
  • Width 1/3"
  • Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Labels per Roll 1
  • Temp. Range -67 Degrees to 257 Degrees F
  • Legend Blank
  • Shrink Ratio 3:1
  • Min. Wire Size 12 AWG
  • Max. Wire Size 18 AWG
  • Height 1/3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list