Discontinued with Replacement
PERMASLEEVE B342 .125X7 BL/WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PERMASLEEVE B342 .125X7 BL/WH

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYM21125C342
  • Mfr. Model # M21125C342
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs
Suggested Replacement Product
CARTRIDGE LABL .125IN POLYOLEFIN WH

Your Price: NA

Technical Specs

  • Colour Black/White
  • Application Panel Identification, Wire and Cable Marking
  • For Use With BMP21, BMP21-PLUS
  • Item Label Tape Cartridge
  • Temp. Range -40 Degrees F - 267 Degrees F
  • Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
  • Tape Material Polyolefin
  • Label Type Polyolefin
  • Length 7 ft.
  • Width 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list