PERMANENT MAGNETIC DRILL,750LBS,13A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PERMANENT MAGNETIC DRILL,750LBS,13A

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL4274-21
  • Mfr. Model # 4274-21
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.8 lbs

Technical Specs

  • Includes 1" Retractable Pilot Pin, 3/4" Weldon to 1/2" Chuck Adaptor, Carrying Case, Chuck Key, Lubrication Spray Bottle, Safety Strap
  • Item Permanent Magnetic Drill
  • No Load RPM 475 to 730
  • Overall Height 12-1/4"
  • Amps 13
  • Tool Weight 30.5 lbs.
  • Chuck Size 3/4"
  • Tool Length 13-3/4"
  • Drill Point Pressure 750 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list