Skip Content
PERMANENT MAGMET DC MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PERMANENT MAGMET DC MOTOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS6ML01
  • Mfr. Model # 6ML01
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.15 lbs

Technical Specs

  • HP 1/3
  • Full Load Amps 13.5
  • Features Removable Base
  • Item DC Motor
  • Nameplate RPM 1800
  • Bearings Ball
  • Overall Length 11"
  • RPM Range 1400-1800
  • Rotation CW/CCW
  • Shaft Length 1-7/8"
  • Frame 56C
  • Voltage 24VDC
  • Standards UL Recognized (E57948), CSA Certified
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class F
  • Motor Application Variable Speed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Mounting Type Face/Base
  • Motor Design Permanent Magnet DC
  • Motor Thermal Protection None
  • Voltage Compatibility 24VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list