PERFORMER 510/540 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PERFORMER 510/540

STOODY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0384-2045
  • Mfr. Model # 0384-2045
  • UNSPSC # 23101508
  • CATALOGUE PAGE # 761
  • Shipping Weight 16.6 lbs

Product Details

Victor(R) Professional Performer(R). Designed for general purpose medium-duty cutting and welding operations. Features the new Edge series regulators with built-in gauge guards and colour-coded knobs for quick gas identification. Meets or exceeds all requirements of UL 251.

Technical Specs

  • Cutting Tips 0-3-101
  • Item Performer Medium Duty Outfit
  • Cutting Attachment CA1350
  • Heating Head 4-MFA
  • Pressure Regulator ESS4-125-540 Oxy ES4-15-510 Fuel
  • Welding Nozzles (W-1) 0
  • Torch Handle 100FC
  • Fuel Acetylene
  • Includes Ess3 Series Regulators, 100Fc Torch Handle With Built-in Flashback Arrestors and Check Valves, Ca 1350 Cutting Attachment, Cutting Tip 0-3-101, Heating Nozzle Type Mfa-1 Size 4, Welding Nozzle (W-1) 0, T-Grade Hose 12.5' X 3/16" (3.8 M X 4.8 Mm), Striker and Tip Cleaner, Soft-Sided Shade 5 Goggles
  • Gas Service Propylene

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list