close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
PERFORMANCE POLO,SS,DARK NAVY,2XL
- Item # WWG6UKA3
- Mfr. Model # 6UKA3
- UNSPSC # 46181526
- CATALOGUE PAGE # N/A
- Shipping Weight 0.85 lbs
Technical Specs
- Colour Dark Navy
- Material 100% Polyester
- Item Performance Polo
- Fabric Weight 6.8 oz./sq. yd
- Size 2XL
- Length 31-1/4"
- Type Short Sleeve
- Neck Size 18"
- Fits Chest Size 50" - 52"
Compliance and Restrictions
-
None