PERFORATED STRAPS,W3/4,BLUE,PK45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PERFORATED STRAPS,W3/4,BLUE,PK45

VELCRO BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JLF4
  • Mfr. Model # 5JLF4
  • UNSPSC # 11162114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Blue
  • Includes 45 Straps per Roll
  • Item Perforated Back-to-Back Straps
  • Shape Strap
  • Width 3/4"
  • Length 8"
  • Shear Strength 23 PSI
  • Characteristics Re-Usable
  • Flame Retardant No
  • Backing Material Polypropylene, Nylon
  • Hook and Loop Type Hook-and-Loop
  • Hook and Loop Shape Strap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list