PENETRATION TEMP PROBE,-40 TO 400 D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PENETRATION TEMP PROBE,-40 TO 400 D

COOPER ATKINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PEV8
  • Mfr. Model # 3PEV8
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Temp. Range (F) -40 Degrees to 400 Degrees
  • Item Penetration Temperature Probe
  • Use Air or Liquids
  • Temp. Range (C) -40 Degrees to 205 Degrees
  • Probe Length 4"
  • Manufacturers Warranty Length 1 yr.
  • Probe Temp. Measuring Element K Thermocouple
  • Probe Connection Type Mini
  • Primary Measuring Element Thermocouple
  • Probe Type Penetration Temperature Probe
  • Probe Contact Material Stainless Steel
  • Probe Wire Length 2 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list