Skip Content
PENETRATING OIL 313ML AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PENETRATING OIL 313ML AEROSOL

MILLIGAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MILPEN313A
  • Mfr. Model # PEN313A
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 1588
  • Shipping Weight 0.96 lbs

Product Details

Multi-use product with lubricating, penetrating and rust inhibiting properties. Biodegradeable. Made from 100% canola, using no petro-chemicals. Contains an ozone-friendly, CFC-free propellent. Size: 313 g aerosol.

Technical Specs

  • Item 313 g Aerosol
  • Lubricant Container Aerosol Can
  • Lubricant Type Lubricant

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list